Skip Content

ST
EMERSON

Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

  • Item # 3MU99
  • My Part #
  • Mfr. Model # 1F78-151
  • Catalog Page # 3087
  • UNSPSC # 41112209
Low V T-Stat,Stages Heat 1,Stages Cool 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 1
  • Stages Cool 1
  • Temp. Settings per Day 4
  • Programs per Week 5-2
  • Terminal Designations RH, RC, Y, W, G, O, B
  • WiFi Capability No
  • System Switching Heat-Cool-Off
  • Fan Switching Auto-On
  • Display Size 1.2 sq. in.
  • Display Type LCD, Backlit
  • Key Pad Lockout No
  • Programmable Fan No
  • Humidification Control No
  • Remote Sensing Capability No
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Batteries Included Yes
  • Dual Transformer Compatible Yes
  • Power Method Battery
  • Voltage 24VAC
  • 750mV Compatible Yes
  • Mounting Type Horizontal
  • Height 3-1/4"
  • Width 5-1/8"
  • Depth 1-1/8"
  • Color White
  • Control Range 45 Degrees to 90 Degrees F
  • Features Covers Wall Marks Left by Most Mechanical Thermostats without the Need for an Extra Wall Plate
  • Includes 2 AAA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Low Voltage Thermostat, Stages Cool 1, Stages Heat 1 is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from WHY sould have to PAY for an instruction book for my thermostat?I can tell you I won't but will not purchase another one from your company.I only need to see how I can restore the printed degrees in my house when the screen is completely blank.YES, I have replaced the batteries.
Date published: 2013-10-28
  • y_2017, m_12, d_9, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3MU99, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.