Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
EMERSON

Low V T-Stat,Stages Heat 2,Stages Cool 2

  • Item # 2EMA2
  • My Part #
  • Mfr. Model # 1F83-0422
  • Catalog Page # N/A
  • UNSPSC # 41112209
Low V T-Stat,Stages Heat 2,Stages Cool 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 2
  • Stages Cool 2
  • Terminal Designations RH,RC,C,Y,Y2,G,W/E,W2,O/B,6,L
  • System Switching Heat-Cool-Off
  • Fan Switching Auto-On
  • Display Digital
  • Automatic Changeover Yes
  • Humidification Control No
  • Filter Indicator Yes
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Batteries Included No
  • Dual Transformer Compatible Yes
  • Power Method Hardwired/Battery
  • Voltage 24VAC
  • 750mV Compatible Yes
  • Height 3-3/8"
  • Width 4-3/8"
  • Depth 1-1/4"
  • Mounting Type Horizontal
  • Color White
  • Control Range 45 Degrees to 90 Degrees F
  • Features Requires 2AA Batteries
  • For Use With Heat Only, Cool Only, Heating and Cooling, Single Stage Gas, Oil, Electric, Multi-Stage Gas, Oil, Electric, Heat Pump, Millivolt, 3-wire Zone Valve
  • Includes Wall Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.