C3
EMERSON

Low V T-Stat,Stages Heat 1,Stages Cool 1

  • Item # 16X604
  • My Part #
  • Mfr. Model # 1F89EZ-0251
  • Catalog Page # 3023
  • UNSPSC # 41112209
Low V T-Stat,Stages Heat 1,Stages Cool 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an easy-to-setup design, this EMERSON low voltage thermostat comes with 3 temperature presets: Home, Sleep, and Away. You can use the presets with their factory pre-set temperatures, or just change the preset temperatures if desired. Thermostat has a Cool Saving™ option that allows the thermostat to reduce cooling system running time and in order to save energy.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 2
  • Stages Cool 1
  • Terminal Designations R,C,O/B,W2,Y,G,L
  • System Switching Heat-Cool-Off-Emergency
  • Fan Switching Auto-On
  • Display Digital
  • Key Pad Lockout No
  • Programmable Fan No
  • Automatic Changeover No
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability No
  • Temporary Program Override No
  • Temporary Temperature Hold No
  • Filter Indicator Yes
  • Temperature Limiting No
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Batteries Included Yes
  • Dual Transformer Compatible Yes
  • Power Method Hardwired/Battery
  • Voltage 24VAC
  • 750mV Compatible Yes
  • Height 3-3/4"
  • Width 4-3/4"
  • Depth 1-1/2"
  • Mounting Type Horizontal
  • Color White
  • Control Range 45 Degrees to 99 Degrees F
  • Features Home, Sleep and Away Temperature Pre-Sets
  • For Use With Heat Only, Cool Only, Heat/Cool, Heat Pump with Auxiliary
  • Includes 2 AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.