Skip Content

WG
EMD

PH Test 1 EA Testing Parameter: pH Range: 4.0 - 7.0

  • Item # 5RMJ0
  • My Part #
  • Mfr. Model # 9582-1
  • Catalog Page # N/A
  • UNSPSC # 41113035
PH Test,Strip,4.0 - 7.0 pH,Pk100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item PH Test
  • Type Strip
  • Testing Parameter pH
  • Range 4.0 - 7.0
  • Testing Parameter Two Color Scale
  • Testing Parameter Three Color Scale
  • Testing Parameter Four Color Scale
  • Testing Parameter Five Color Scale
  • Number of Tests 100 test / single pk
  • Length 2 and 7/8"
  • pH Resolution 4.0 - 7.0 pH
  • Width 1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.