Skip Content

 
EM&S

EM&S Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors

EM&S Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Motor Sub Application Refrigerator/Freezer 
  • Phase
  • Frame Non-Standard 
  • Motor Mounting Type Rear/Foot 
  • Item Unit Bearing Motor 
  • Motor Application HVAC/R 
Output Watts
Please Select
HP
Please Select
RPM Range
Please Select
Voltage
Please Select
Motor Shaft Rotation
Please Select
Nameplate RPM
Please Select
Motor Design
Please Select
Length Less Shaft
Please Select
Motor Thermal Protection
Please Select
Motor Service Factor
Please Select
Motor Bearings
Please Select
Ins. Class
Please Select
Motor Enclosure Design
Please Select
Voltage Compatibility
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Output Watts
HP
RPM Range
Voltage
Motor Shaft Rotation
Nameplate RPM
Motor Design
Length Less Shaft
Motor Thermal Protection
Motor Service Factor
Motor Bearings
Ins. Class
Motor Enclosure Design
Voltage Compatibility
Price
Qty
Please use Qty box to add item(s) to cart.
ESP-L15EMJR1B1
15
1/50
1401-1500
115
CCWSE
1500
Shaded Pole
3-9/16"
Auto
1.00
A
Totally Enclosed Air-Over
115, 120, 115/208-230, 115/230, 120/240

$151.75 / each

Enter location to check availability
Catalog Page #  72 

Price $151.75 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 15
  • HP 1/50
  • RPM Range 1401-1500
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CCWSE
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-9/16"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
ESP-L15EMJR1B2
15
1/50
1401-1500
115
CCWSE
1500
Shaded Pole
3-9/16"
Auto
1.00
A
Totally Enclosed Nonventilated
115, 120, 115/208-230, 115/230, 120/240

$146.75 / each

Enter location to check availability
Catalog Page #  72 

Price $146.75 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 15
  • HP 1/50
  • RPM Range 1401-1500
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CCWSE
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-9/16"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
UTBCF1851E6VH2
16
1/46
1801-3000
115
CWLE
1850
ECM
3-1/2"
Auto
Unit
B
Totally Enclosed Air-Over
115, 120, 115/208-230, 115/230, 120/240

$154.75 / each

Enter location to check availability
Catalog Page #  NA

Price $154.75 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 16
  • HP 1/46
  • RPM Range 1801-3000
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1850
  • Frame Non-Standard
  • Motor Design ECM
  • Length Less Shaft 3-1/2"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Bearings Unit
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
ESP-L16EM1
16
1/47
1401-1500
115
CWLE
1500
Shaded Pole
3-1/2"
Auto
1.00
Sleeve
A
Totally Enclosed Air-Over
115, 120, 115/208-230, 115/230, 120/240

$94.20 / each

Enter location to check availability
Catalog Page #  50 

Price $94.20 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 16
  • HP 1/47
  • RPM Range 1401-1500
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-1/2"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
ESP-L16EM2
16
1/47
1401-1500
230
CWLE
1500
Shaded Pole
3-1/2"
Auto
1.00
A
Totally Enclosed Air-Over
230, 240, 115/230, 120/240

$110.25 / each

Enter location to check availability
Catalog Page #  50 

Price $110.25 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 16
  • HP 1/47
  • RPM Range 1401-1500
  • Phase 1
  • Voltage 230
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-1/2"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 230, 240, 115/230, 120/240
ESP-L25EM1
25
1/30
1401-1500
115
CWLE
1500
Shaded Pole
3-1/2"
Auto
1.00
A
Totally Enclosed Air-Over
115, 120, 115/208-230, 115/230, 120/240

$111.70 / each

Enter location to check availability
Catalog Page #  50 

Price $111.70 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 25
  • HP 1/30
  • RPM Range 1401-1500
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-1/2"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
ESP-L25EM2
25
1/30
1401-1500
230
CWLE
1500
Shaded Pole
3-1/2"
Auto
1.00
A
Totally Enclosed Air-Over
230, 240, 115/230, 120/240

$124.50 / each

Enter location to check availability
Catalog Page #  50 

Price $124.50 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 25
  • HP 1/30
  • RPM Range 1401-1500
  • Phase 1
  • Voltage 230
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-1/2"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 230, 240, 115/230, 120/240
ESP-L35EM1
35
1/20
1401-1500
115
CWLE
1500
Shaded Pole
3-1/2"
Auto
1.00
A
Totally Enclosed Air-Over
115, 120, 115/208-230, 115/230, 120/240

$111.35 / each

Enter location to check availability
Catalog Page #  50 

Price $111.35 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 35
  • HP 1/20
  • RPM Range 1401-1500
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-1/2"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
ESP-L35EM2
35
1/20
1401-1500
230
CWLE
1500
Shaded Pole
3-1/2"
Auto
1.00
A
Totally Enclosed Air-Over
230, 240, 115/230, 120/240

$118.35 / each

Enter location to check availability
Catalog Page #  50 

Price $118.35 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 35
  • HP 1/20
  • RPM Range 1401-1500
  • Phase 1
  • Voltage 230
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-1/2"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 230, 240, 115/230, 120/240
SPFBC51
5
1/150
1501-1600
115
CWLE
1550
Shaded Pole
2-1/2"
Impedance
1.00
Unit
B
Totally Enclosed Air-Over
115, 120, 115/208-230, 115/230, 120/240

$44.90 / each

Enter location to check availability
Catalog Page #  50 

Price $44.90 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 5
  • HP 1/150
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 2-1/2"
  • Motor Thermal Protection Impedance
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Unit
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
ESP-OL50EM1
50
1/15
1401-1500
115
CWLE
1500
Shaded Pole
3-3/4"
Auto
1.00
Sleeve
A
Open Air-Over
115, 120, 115/208-230, 115/230, 120/240

$121.40 / each

Enter location to check availability
Catalog Page #  50 

Price $121.40 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 50
  • HP 1/15
  • RPM Range 1401-1500
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-3/4"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
ESP-OL50EMJR21
50
1/15
1401-1500
208-230
CCWLE
1500
Shaded Pole
3-3/4"
Auto
1.00
Sleeve
A
Open Air-Over
115/208-230, 208-230, 208-240

$125.35 / each

Enter location to check availability
Catalog Page #  50 

Price $125.35 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 50
  • HP 1/15
  • RPM Range 1401-1500
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CCWLE
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-3/4"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240
ESP-OL60EM2
50
1/15
1401-1500
208-230
CWLE
1500
Shaded Pole
3-3/4"
Auto
1.00
Sleeve
A
Open Air-Over
115/208-230, 208-230, 208-240

$111.55 / each

Enter location to check availability
Catalog Page #  50 

Price $111.55 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 50
  • HP 1/15
  • RPM Range 1401-1500
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-3/4"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240
SPFBE91
9
1/84
1401-1500
115
CWLE
1500
Shaded Pole
3"
Impedance
Unit
B
Totally Enclosed Air-Over
115, 120, 115/208-230, 115/230, 120/240

$56.30 / each

Enter location to check availability
Catalog Page #  NA

Price $56.30 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 9
  • HP 1/84
  • RPM Range 1401-1500
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3"
  • Motor Thermal Protection Impedance
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Bearings Unit
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
UTBCF1651E6VH2
9
1/84
1601-1700
115
CWLE
1650
ECM
3-1/2"
Auto
Unit
B
Totally Enclosed Air-Over
115, 120, 115/208-230, 115/230, 120/240

$139.90 / each

Enter location to check availability
Catalog Page #  NA

Price $139.90 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 9
  • HP 1/84
  • RPM Range 1601-1700
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1650
  • Frame Non-Standard
  • Motor Design ECM
  • Length Less Shaft 3-1/2"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Bearings Unit
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
SPFBE91H
9
1/85
1501-1600
115
CWLE
1550
Shaded Pole
2-1/2"
Auto
1.00
Unit
B
Totally Enclosed Air-Over
115, 120, 115/208-230, 115/230, 120/240

$50.15 / each

Enter location to check availability
Catalog Page #  50 

Price $50.15 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 9
  • HP 1/85
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 2-1/2"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Unit
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More