ST
EM&S

Shaded Pole Unit Bearing Motor, 15 Output Watts, 1500 Nameplate RPM, 115 Voltage

  • Item # 5M067
  • My Part #
  • Mfr. Model # ESP-L15EMJR1B1
  • Catalog Page # 61
  • UNSPSC # 26101602
Shaded Pole Unit Bearing Motor, 15 Output Watts, 1500 Nameplate RPM, 115 Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $125.14 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

OEM replacement motors for beverage dispensers manufactured by Cornelius, Lancer, Alco, Wilshire, Booth, K-Way, Multiplex, and Manitowoc beverage. Cast-iron construction with machined 400 Series stainless steel shaft. Eleven #8-36 mounting screws included.

View More

Technical Specs

  • Item Unit Bearing Motor
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/50
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Voltage 115
  • Hz 60/50
  • Phase 1
  • Full Load Amps 0.60
  • Output Watts 15
  • Motor Mounting Type Rear/Double Foot
  • Motor Thermal Protection Auto
  • Ins. Class A
  • Motor Service Factor 1.00
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • Length Less Shaft 3-9/16"
  • Motor Shaft Design Threaded
  • Shaft Dia. 5/16"
  • Shaft Length 7"
  • Body Dia. 3-7/8"
  • Motor Mounting Position All Angle
  • Cord Length 22"
  • Plug Type Round 2 Pin
  • Standards UL Recognized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.