Skip Content

NC
EM&S

1/15 HP Unit Bearing Motor, ECM, 1550 Nameplate RPM,115 Voltage, Frame Non-Standard

  • Item # 23TM13
  • My Part #
  • Mfr. Model # UTBEC1551BJR1 IND BOX
  • Catalog Page # 41
  • UNSPSC # 26101602
Unit Bearing Motor,1/15 HP,1550 rpm,115 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $139.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clockwise lead end motors feature higher efficiency than standard induction motors for greater energy savings. They can maintain the rated rpm (±6%) independent of static pressure for better air distribution through the refrigeration area. This motor can be used for replacing shaded pole, PSC, and ECM motors. It is suitable for condenser and evaporator fan motors used in display cases, ice machines, beverage merchandisers, vending machines, walk-in coolers, and freezers.

View More

Technical Specs

  • Item Unit Bearing Motor
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design ECM
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/15
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Voltage 115
  • Hz 60/50
  • Phase 1
  • Full Load Amps 1.2
  • Output Watts 50
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Bearings Unit
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWLE
  • Length Less Shaft 3-1/2"
  • Overall Length 6.1"
  • Motor Shaft Design Flat
  • Shaft Dia. 5/16"
  • Shaft Length 2.6"
  • Body Dia. 3-7/16"
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Bolt Circle Dia. 3.3"
  • Ring Dia. 2.81"
  • RPM Range 1501-1600
  • Cord Length 22-1/2"
  • Plug Type Round 2 Pin
  • Includes (4) #10-32 Hex Flange Nuts
  • Standards UL/CUL
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.