NC
EM&S

1/10 HP ECM Unit Bearing Motor,ECM,1550 Nameplate RPM,230 Voltage,Frame Non-Standard

  • Item # 5ULD3
  • My Part #
  • Mfr. Model # UTAGF1552JRA
  • Catalog Page # N/A
  • UNSPSC # 26101603
1/10 HP ECM Unit Bearing Motor,ECM,1550 Nameplate RPM,230 Voltage,Frame Non-Standard close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $167.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides better air distribution through the refrigeration area, this EM&S ECM unit bearing motor can maintain the rated rpm (±6%) independent of static pressure. Model can be used as a replacement for shaded pole, PSC, and ECM motors. Suitable for condenser and evaporator fan motors used in display cases, ice machines, beverage merchandisers, vending machines, walk-in coolers, and freezers.

View More

Technical Specs

  • Item ECM Unit Bearing Motor
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design ECM
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/10
  • Output Watts 100
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Voltage 230
  • Hz 60
  • Phase 1
  • Full Load Amps 1.0
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Ins. Class A
  • No. of Speeds 1
  • Motor Shaft Rotation CCWLE
  • RPM Range 1501-1600
  • Motor Bearings Unit
  • Ambient Temperature -40 to 40 Degrees C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Frame Material Cast Iron
  • Overall Length 7"
  • Length Less Shaft 4-3/8"
  • Motor Shaft Design Flat
  • Shaft Dia. 5/16"
  • Shaft Length 2-5/8"
  • Body Dia. 4-1/4"
  • Mounting Pattern (4) #10-32 Studs
  • Motor Mounting Position All Angle
  • Bolt Circle Dia. 2-53/64"
  • Application Condenser or Evaporator Fan Motor
  • Capacitor Required No
  • Plug Type Round 2 Pin
  • Cord Length 15"
  • Includes (4) #10-32 Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.