Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ELVEX

XTS Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item# 9J511
  • Mfr. Model# SG-24G - NEW STYLE
  • Catalog Page# N/A
  • Catalog Group# F8295
  • UNSPSC# 46181802
XTS  Scratch-Resistant Safety Glasses, Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7.68 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

XTS stands for Extraterrestrial and it pretty much explains the style. This updated design has better fit, better looks and better coverage, and was a Law Enforcement Technology Innovation Finalist in 2010. Dual lens construction allows excellent peripheral vision. Anti slip rubber temple tips for added comfort, Universal non-slip rubber nose bridge for the most comfortable fit. Special purpose lenses available, such as Polarized and Infrared.

View More

Technical Specs

  • Item Safety Glasses
  • Series XTS(TM)
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Full-Frame
  • Frame Color Dark Gray
  • Safety Glasses Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Dark Gray
  • Temple Style Nonadjustable
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CE EN-166
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.