Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELVEX

Safety Glasses, Indoor/Outdoor, Uncoated

  • Item# 3JUD3
  • Mfr. Model# SG-401 I/O
  • Catalog Page# N/A
  • Catalog Group# H1127
  • UNSPSC# 46181802
Safety Glasses,Indoor/Outdoor,Uncoated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5.02 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Atom stands for simplicity but this safety glass still offers great style and excellent fit. This stylish model is lightweight and fits against the nose and ears with soft rubber pads. Cool, colored temples add flair while its lenses offer great coverage. This model provides extra space for your eye lashes.

View More

Technical Specs

  • Item Safety Glasses
  • Series Atom
  • Gender Unisex
  • Lens Color Indoor/Outdoor
  • Lens Coating Uncoated
  • Frame Design Frameless
  • Frame Color Clear/Gray
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2003 High Impact, CE, EN-166
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.