Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ELVEX

Front Brim Loggers Helmet, 6 pt. Ratchet Suspension, Orange, Hat Size: 6-1/2 to 8

  • Item # 21C996
  • My Part #
  • Mfr. Model # CU-30L
  • Catalog Page # N/A
  • UNSPSC # 46181704
Front Brim Loggers Helmet, 6 pt. Ratchet Suspension, Orange, Hat Size: 6-1/2 to 8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Elvex® safety hard cap is packaged with additional safety accessories that address the specific needs of logging industry applications. The nonvented, orange polypropylene hard hat features a 6-point nylon webbing suspension for secure, custom fit and accessory slots that let you easily attach the included ear muffs and face shield in just seconds. Low-profile ear muff has 25 dB NRR to prevent hearing damage. Lexan face shield provides outstanding impact resistance for when you are working with power tools that may send objects at you at high velocities.

View More

Technical Specs

  • Item Loggers Helmet
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, G, E
  • Series ProGuard (TM)
  • Graphics None
  • Hard Hat Suspension 6 pt. Ratchet
  • Color Orange
  • Fits Hat Size 6-1/2 to 8
  • Shell Material - Head Protection Polypropylene
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSI Z89.1-2009
  • Includes Medium Profile Ear Muffs(25dB), Lexan Faceshield
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.