Skip Content

NC
ELMA ULTRASONICS

Ultrasonic Cleaner, Desktop Type, Tank Capacity: 1.5 gal., Timer Range: 1 to 30 min.

  • Item # 52RX47
  • My Part #
  • Mfr. Model # Elmasonic EP60H
  • Catalog Page # N/A
  • UNSPSC # 42281712
Ultrasonic Cleaner,Capacity 1.5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $994.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.4 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safely clean metal and plastic instruments, machinery, and parts with this ELMASONIC ultrasonic cleaner. This general purpose model cleans with inaudible ultrasonic vibrations and is ideal for a variety of industrial and laboratory cleaning tasks. Unit has a heat mode and Pulse/Sweep settings for cleaning and mixing. Includes a cover. Model requires a basket or tray, sold separately.

View More

Technical Specs

  • Item Ultrasonic Cleaner
  • Tank Capacity 1.5 gal.
  • Tank Depth 5-7/64"
  • Tank Height 5-7/8"
  • Tank Width 11-3/4"
  • Timer Style Digital
  • Timer Range 1 to 30 min.
  • Cleaning Mode Degas, Heat, Sweep
  • Auto Shutoff Yes
  • Includes Timer Yes
  • Tank Material Stainless Steel
  • Voltage 110-120
  • Hz 37
  • Max. Temp. 80 Degrees C
  • Overall Depth 7-3/4"
  • Overall Height 10-5/8"
  • Overall Width 13-3/8"
  • Includes Cover
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.