Skip Content
TP
ELMA ULTRASONICS

Ultrasonic Cleaner, X-tra Basic-Industrial Power, Multi-Mode Type, Tank Capacity: 33.2 gal.

  • Item # 36C069
  • Mfr. Model # X-tra basic 1200
  • Catalog Page # 660
  • UNSPSC # 42281712
Ultrasonic Cleaner, X-tra Basic-Industrial Power, Multi-Mode Type, Tank Capacity: 33.2 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $12,689.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 330.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ultrasonic Cleaner
  • Type X-tra Basic-Industrial Power, Multi-Mode
  • Tank Capacity 33.2 gal.
  • Tank Depth 23-39/64"
  • Tank Height 13.8"
  • Tank Width 23.6"
  • Tank Material Stainless Steel
  • Timer Yes
  • Timer Range 1 to 15 min.
  • Overall Height 31.5"
  • Overall Depth 29.5"
  • Overall Width 26.6"
  • Special Features Multi-Frequency 25 or 45 kHz, Sweep, Pulse, Heater, Drain, Roller Mounts
  • Max. Temp. 80 Degrees C
  • Display LED
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.