Skip Content

TP
ELMA ULTRASONICS

Ultrasonic Cleaner, TI-H-Rugged, Industrial, Versatile Type, Tank Capacity: 1.3 gal.

  • Item # 36C055
  • My Part #
  • Mfr. Model # TI-H5
  • Catalog Page # N/A
  • UNSPSC # 42281712
Ultrasonic Cleaner,1.3 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,478.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 25.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ultrasonic Cleaner
  • Tank Capacity 1.3 gal.
  • Tank Depth 5-7/64"
  • Tank Height 5-7/8"
  • Tank Width 9-3/8"
  • Timer Style Analog
  • Timer Range 1 to 15 min.
  • Cleaning Mode Degas,Heat,Sweep
  • Heated Yes
  • Auto Shutoff Yes
  • Includes Timer Yes
  • Tank Material Stainless Steel
  • Voltage 110/120
  • Hz 25/45
  • Max. Temp. 80 Degrees C
  • Overall Depth 11-3/4"
  • Overall Height 14-1/2"
  • Overall Width 13-3/8"
  • Special Features Drain, Variable Power
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.