Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELMA ULTRASONICS

Ultrasonic Cleaner, P-Variable Power and Frequency, Versatile Type, Tank Capacity: 4.7 gal.

  • Item# 36C026
  • Mfr. Model# P180H
  • Catalog Page# 814
  • UNSPSC# 42281712
Ultrasonic Cleaner, P-Variable Power and Frequency, Versatile Type, Tank Capacity: 4.7 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,074.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ultrasonic Cleaner
  • Type P-Variable Power and Frequency, Versatile
  • Tank Capacity 4.7 gal.
  • Tank Depth 11.8"
  • Tank Height 7.9"
  • Tank Width 12.9"
  • Tank Material Stainless Steel
  • Timer Yes
  • Timer Range 1 to 60 min.
  • Overall Height 12.6"
  • Overall Depth 13.4"
  • Overall Width 15.3"
  • Special Features Multi-Frequency 37 or 80 kHz, Heater, Sweep, Degas, Drain, Variable Power
  • Max. Temp. 80 Degrees C
  • Display Digital
  • Includes Cover
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.