Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
ELKHART BRASS

Butterfly Valve, 6 In FNST, 6 In MNST

  • Item # 15Z180
  • Mfr. Model # 2860-16-36
  • Catalog Page # N/A
  • UNSPSC # 40141726
Butterfly Valve,6 In FNST,6 In MNST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3,149.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 47.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cast-iron butterfly valve for use as a suction intake in apparatus applications. Polished chrome hand wheel and Elk-O-Lite® end caps. NHT connections. Aluminum/bronze disc, reinforced EPDM seat.

View More

Technical Specs

  • Item Suction Intake Butterfly Valve
  • Body Style Inline
  • Inlet Type FNST
  • Outlet Type MNST
  • Inlet Size 6"
  • Outlet Size 6"
  • Handle Type Gear
  • Handle Material Aluminum
  • Body Material Aluminum
  • Finish Red Urethane Enamel
  • Max. Pressure 200 psi
  • Seal Material EPDM
  • Shaft Material 2 piece Stainless Steel
  • Application Apparatus Valves
  • Standards NFPA 1901
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.