Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELKHART BRASS

Monitor, 3" 150 lb. ANSI Flange Mounting, Handwheel Control, 3" Flange Inlet, 2-1/2" M NHT Outlet

  • Item# 15Z201
  • Mfr. Model# 8393
  • Catalog Page# 3447
  • UNSPSC# 40141726
Monitor, 3" 150 lb. ANSI Flange Mounting, Handwheel Control, 3" Flange Inlet, 2-1/2" M NHT Outlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,816.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 58.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact in size, the Stingray® is extremely versatile, allowing the monitor to serve a variety of applications. Its flow-efficient 3” waterway allows for flows up to 1250 GPM, making it suitable for use in fire service. All features are designed to minimize maintenance needs. Brass construction helps to resist corrosion, and the fully enclosed gearcase protects the stainless steel worm gear. The swivel joints feature bronze balls, and grease zerks for easy lubrication.

View More

Technical Specs

  • Item Monitor
  • Mounting 3" 150 lb. ANSI Flange
  • Inlet 3" Flange
  • Outlet 2-1/2" M NHT
  • Control Handwheel
  • Max. Flow 1250 gpm
  • Waterway 2-1/2"
  • Vertical Travel 150 Degrees (90 Degrees Above, 60 Degrees Below Horizontal)
  • Horizontal Travel 360 Degrees
  • Material Brass
  • Finish Red Urethane
  • Height 13.04"
  • Width 15.61"
  • Length 20.32"
  • Pivot Height 4.08"
  • Max. Pressure 200 psi
  • Friction Loss 27 psi at 1250 gpm/ 17 psi at 1000 gpm/ 9 psi at 750 gpm
  • Includes Grease Zerks
  • Standards FM, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.