Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELKHART BRASS

Monitor, 4" 150 lb. ANSI Flange Mounting, Tiller Control, 4" Flange Inlet, 2-1/2" M NHT Outlet

  • Item# 15Z199
  • Mfr. Model# 299-11
  • Catalog Page# N/A
  • UNSPSC# 40141726
Monitor, 4" 150 lb. ANSI Flange Mounting, Tiller Control, 4" Flange Inlet, 2-1/2" M NHT Outlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,915.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 53.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Construction features include corrosion-resistant brass, cast-brass swivel joints, bronze balls in swivel joints, stainless steel handles, and grease zerks for easy lubrication. Include positive twist locks for both vertical and horizontal movement. Nozzles sold separately.

View More

Technical Specs

  • Item Monitor
  • Mounting 4" 150 lb. ANSI Flange
  • Inlet 4" Flange
  • Outlet 2-1/2" M NHT
  • Control Tiller
  • Max. Flow 1250 gpm
  • Waterway 2-1/2"
  • Vertical Travel 135 Degrees (90 Degrees Above, 45 Degrees Below Horizontal)
  • Horizontal Travel 360 Degrees
  • Material Brass
  • Finish Red Urethane
  • Height 20.79"
  • Width 18"
  • Length 19.5"
  • Pivot Height 8.69"
  • Max. Pressure 200 psi
  • Friction Loss 24 psi at 1250 gpm/ 18 psi at 1000 gpm/ 11 psi at 750 gpm
  • Includes Grease Zerks
  • Standards FM, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.