Skip Content

C3
ELKHART BRASS

Gate Valve,2-1/2 In FNST,2-1/2 In MNST

  • Item # 15Z077
  • My Part #
  • Mfr. Model # X-86
  • Catalog Page # N/A
  • UNSPSC # 40141726
Gate Valve,2-1/2 In FNST,2-1/2 In MNST close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $647.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fire hydrant gate valve features chrome-plated brass body construction and red urethane enamel finish. It also features brass seal material and a stainless steel shaft.

View More

Technical Specs

  • Item Fire Hydrant Gate Valve
  • Body Style Inline
  • Inlet Type FNST
  • Outlet Type MNST
  • Inlet Size 2-1/2"
  • Outlet Size 2-1/2"
  • Handle Type Spinner
  • Handle Material Brass
  • Body Material Chrome Plated Brass
  • Finish Red Urethane Enamel
  • Max. Pressure 175 psi
  • Overall Length 12-1/2"
  • Seal Material Brass
  • Seat Material Metal To Metal
  • Shaft Material Stainless Steel
  • Valve Structure 1-Piece
  • Application For Fire Hydrants
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.