Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
ELKHART BRASS

Wye Ball Valve, 1-1/2 FNST, (2) 3/4 M GHT

  • Item# 15Z072
  • Mfr. Model# B-100-SA
  • Catalog Page# N/A
  • UNSPSC# 40141726
Wye Ball Valve,1-1/2 FNST,(2) 3/4 M GHT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $485.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Divides single flow to double flow, is field-serviceable and can be rebuilt for longer service. Has self-adjusting polyethylene seats and swivel inlets.

View More

Technical Specs

  • Item Fire Hose Ball Valve
  • Body Style Wye
  • Inlet Type FNST
  • Outlet Type Male GHT x Male GHT
  • Inlet Size 1-1/2"
  • Outlet Size 3/4" x 3/4"
  • Handle Type Lever
  • Handle Material Elk-O-Lite(R)
  • Body Material Elk-O-Lite(R)
  • Ball Material Acetal
  • Finish Red Urethane Enamel
  • Max. Pressure 300 psi
  • Overall Length 5-1/2"
  • Seal Material UHMWPE (Ultra High Molecular Weight Polyethylene)
  • Seat Material Polyethylene
  • Shaft Material Aluminum
  • Valve Structure 1-Piece
  • Application Divides Single Flow to Double Flow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.