Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELKHART BRASS

Fire Hose Nozzle, 1-1/2 In., Yellow

  • Item# 15Z047
  • Mfr. Model# SM-20FG
  • Catalog Page# 3446
  • UNSPSC# 46191603
Fire Hose Nozzle,1-1/2 In.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,342.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nozzle automatically adjusts to fluctuating water flow to maintain effective pressure and a constant stream on either fog or straight stream. Flush without shut-off, making it excellent for use with AFFF foam. Corrosion-resistant aluminum construction. Requires no lubrication.

View More

Technical Specs

  • Item Fire Hose Nozzle
  • Inlet Size 1-1/2"
  • Bumper Color Yellow
  • Grip Type Pistol
  • Activates By Shutoff Handle
  • Thread Type NH
  • Body Material Aluminum
  • Flow Rate 60 to 200 gpm
  • For Use With Water
  • Max. Pressure 100 psi
  • Spray Pattern Fog/Straight Stream
  • Finish Anodized
  • Standards NFPA 1964
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.