Skip Content

DV
ELKAY

1

  • Item # 4CE95
  • My Part #
  • Mfr. Model # EFA8L1Z
  • Catalog Page # N/A
  • UNSPSC # 48101710
Water Cooler,Free-Standing,7.6 gph,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Number of Levels 1
  • Cold Water Capacity 7.6 gph
  • ADA Compliant No
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 40"
  • Width 18"
  • Depth 14-1/2"
  • Inlet 1/4" Tube O.D.
  • Color Light Gray Granite
  • Voltage 115
  • Refrigerant 134A (CFC Free)
  • Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
  • Drain Connection 1-1/4"
  • Includes Strainer
  • Manufacturers Warranty Length 5 Year On Refrigeration System and 1 Year Electrical Components and Water System
  • Standards ASME A112.19.3/CSA B45.4, CAN/CSA 22.2 120, NSF 372, NSF 61; UL 399
  • Compliance Lead, Water Qualtiy, Electrical, Mechanical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products