Skip Content

TP
ELKAY

Wall-Mount Utility Sink, 1 Bowl, Stainless Steel, 49-1/2"L x 24"W x 10"H

  • Item # 52JY84
  • My Part #
  • Mfr. Model # ESS4924R1
  • Catalog Page # N/A
  • UNSPSC # 30181504
Wall-Mount Utility Sink, 1 Bowl,  Stainless Steel, 49-1/2"L x 24"W x 10"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,074.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 82.0 lbs.
Country of Origin Belgium Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Elkay® Wall Hung Service Sink has a right-hand 30” drainboard to hold drying dishes and permits excess water to flow into sink. This helps prevent water from pooling and potentially causing bacteria to accumulate. Furthermore, it has an 8” high, full-length backsplash with 45° sloped top to help prevent wall moisture damage and staining. The utility sink has ¼” coved corners, 1½” rolled rims, and a 3½” center drain opening. The type 304 stainless steel helps provide lasting durability while the satin finish provides an attractive look. In addition, the sink is easy to clean and sanitize. The sink includes 1 tubular leg for drainboard support, 1 wall hanger, and stainless steel support brackets for installation. Suitable for utility/service applications.

View More

Technical Specs

  • Item Utility Sink
  • With Faucet / Without Faucet Without Faucet
  • Material Stainless Steel
  • Mounting Type Wall
  • Color Stainless Steel
  • Overall Length 49-1/2"
  • Overall Width 24"
  • Overall Height 10"
  • Bowl Shape Square
  • No. of Bowls 1
  • Bowl Size 18" x 20-1/2" x 10"
  • Bowl Depth 10"
  • Drain Opening 3-1/2"
  • Number of Holes 1
  • Back Splash No
  • Back Splash Height 8"
  • Side Splash No
  • Gauge 14
  • Manufacturers Warranty Length 5 yr.
  • Standards ASME A112.19.3/CSA B45.4, Buy American Act
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.