TP
ELKAY

Type 304 Stainless Top Mount Kitchen Sink Without Faucet, 14" x 15-3/4" Bowl Size

  • Item # 34J910
  • My Part #
  • Mfr. Model # CR17213
  • Catalog Page # N/A
  • UNSPSC # 30181504
Type 304 Stainless Top Mount Kitchen Sink Without Faucet, 14" x 15-3/4" Bowl Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.54 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Elkay® Celebrity Sink has a single bowl for uninterrupted washing space and a top-mount design for drop-in installation. The 20-gauge, type 304 stainless steel helps provide lasting durability. Sound-deadening pads help minimize sound and vibration for a quieter performance. With pre-placed mounting clips inside the channel, it helps make installation faster and easier. Suitable for cabinets 21” and larger.

View More

Technical Specs

  • Item Kitchen Sink
  • With Faucet / Without Faucet Without Faucet
  • Body Material Type 304 Stainless
  • Mounting Type Top Mount
  • Color Brushed Satin
  • Overall Length 17"
  • Overall Width 21-1/4"
  • Overall Height 6-7/8"
  • Bowl Size 14" x 15-3/4"
  • Bowl Depth 6-7/8"
  • ADA Compliant No
  • Back Splash No
  • Bowl Shape Rectangular
  • Side Splash No
  • Number of Stations 1
  • Drain Opening 3-1/2"
  • Gauge 20
  • Faucet Mounting Centers 4"
  • Faucet Hole Dia. 1-1/2"
  • Number of Holes 3
  • Includes Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
  • Manufacturers Warranty Length Limited Lifetime
  • Standards Buy American Act, ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)
  • Commercial / Residential Residential
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.