C3
ELKAY

Stainless Steel Scullery Sink, Without Faucet, 18 Gauge, Floor Mounting Type

  • Item # 11U311
  • My Part #
  • Mfr. Model # E1C16X20-R-18X
  • Catalog Page # 2722
  • UNSPSC # 30181504
Stainless Steel Scullery Sink, Without Faucet, 18 Gauge, Floor Mounting Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $731.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Elkay's Economy Series line of commercial sinks are built to meet your every food service, hospitality, and commercial business need. This series is perfect for all of your dishwashing tasks. Drainboard is die-stamped to ensure positive drainage. Built from high quality 300 series stainless steel and certified for all food service use by the NSF, the Economy sink is made to last

View More

Technical Specs

  • Item Scullery Sink
  • With Faucet / Without Faucet Without Faucet
  • Body Material Stainless Steel
  • Gauge 18
  • Mounting Type Floor
  • Overall Length 36-1/2"
  • Overall Width 25-3/4"
  • Overall Height 45-3/4"
  • Number of Stations 1
  • Bowl Size 16" x 20"
  • Bowl Depth 12"
  • Back Splash
  • Back Splash Height 9"
  • Side Splash No
  • Faucet Operation Not Applicable
  • Drain Opening 3-1/2"
  • Faucet Mounting Centers 8"
  • Faucet Hole Dia. 1-1/8"
  • Number of Holes 2
  • Includes 3-1/2" dia. Drain, Basket Strainer; Stainless Steel Legs with Adjustable Feet
  • Manufacturers Warranty Length 5 yr. Limited
  • Standards NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.