TP
ELKAY

Stainless Steel Scullery Sink, Without Faucet, 14 Gauge, Floor Mounting Type

  • Item # 11U295
  • My Part #
  • Mfr. Model # WNSF8372LR4
  • Catalog Page # 2724
  • UNSPSC # 30181504
Stainless Steel Scullery Sink, Without Faucet, 14 Gauge, Floor Mounting Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,003.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 304.0 lbs.
Country of Origin Belgium Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Elkay® Weldbilt® Floor Mount, Triple Compartment Scullery Sink with Drainboard holds dirty or drying dishes and permits excess water to flow into sink. These 24” long drainboards on both sides are pitched to help avoid water from pooling and potentially causing bacteria to accumulate. The sink has an 8" high full-length sloped backsplash to help prevent wall moisture damage and staining. In addition, it helps resist grime and is 2” thick to allow for plumbing. There is a channel rim design with 2” apron, slanting sanitary turn under, and inward sloping rim to help minimize spillage. The sink compartments are pitched to drain and have a 3½” center drain opening in each. It has ¼” radius coved corners ground smooth for easy cleaning. The type 304 stainless steel helps provide lasting durability while the satin finish provides an attractive look. The sink has four 1⅝” tubular legs with up to 1” adjustable, bullet-shaped stainless steel feet to help provide balanced installation on uneven floors. Suitable for heavy-duty requirements of hotel, restaurant, cafeteria, and other commercial kitchens.

View More

Technical Specs

  • Item Scullery Sink
  • With Faucet / Without Faucet Without Faucet
  • Body Material Stainless Steel
  • Gauge 14
  • Mounting Type Floor
  • Overall Length 120"
  • Overall Width 27-1/2"
  • Overall Height 44"
  • Number of Stations 3
  • Bowl Size 24" x 24"
  • Bowl Depth 14"
  • Back Splash Yes
  • Back Splash Height 8"
  • Side Splash No
  • Faucet Operation Not Applicable
  • Drain Opening 3-1/2"
  • Faucet Mounting Centers 8"
  • Faucet Hole Dia. 1-1/2"
  • Number of Holes 4
  • Includes Mfr No. LK251 (4 each) stainless steel legs with adjustable feet
  • Manufacturers Warranty Length 5 yr. Limited
  • Standards NSF 2
  • Compliance Buy American Act, ASME A112.19.3/CSA B45.4, NSF 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.