Skip Content

TP
ELKAY

Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Stainless Steel

  • Item # 52JY58
  • My Part #
  • Mfr. Model # CHSP1716C
  • Catalog Page # N/A
  • UNSPSC # 30181504
Hand Sink,13" H,12" x 9-1/4" Bowl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,154.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sink is used for hand washing applications. Sink rests on a pedestal without mounting options.

View More

Technical Specs

  • Item Hand Sink
  • With Faucet / Without Faucet With Faucet
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Stainless Steel
  • Overall Length 16-3/4"
  • Overall Width 15-1/2"
  • Overall Height 13"
  • Bowl Size 12" x 9-1/4"
  • Bowl Depth 6"
  • ADA Compliant No
  • Back Splash Yes
  • Bowl Shape Rectangle
  • Back Splash Height 7"
  • Side Splash No
  • Faucet Operation Foot Pedal
  • Number of Stations 1
  • Drain Opening 2-3/16"
  • Gauge 18
  • Faucet Mounting Centers Center Hole Only
  • Faucet Hole Dia. 1-1/4"
  • Number of Holes 1
  • Includes Faucet, Foot Control, Pedestal
  • Manufacturers Warranty Length 5 yr.
  • Flow Rate 2.2 gpm
  • Standards ASME A112.19.3/CSA B45.4, NSF 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.