Skip Content

 
ELKAY

Scullery Sink, 3 Station

Scullery Sink, 3 Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Scullery Sink 
  • With Faucet / Without Faucet Without Faucet 
  • Body Material Stainless Steel 
  • Gauge 16 
  • Mounting Type Floor 
  • Overall Length 85-1/2" 
  • Overall Width 29-3/4" 
  • Overall Height 42-1/4" 
  • Number of Stations
  • Bowl Size 24" x 24" 
  • Bowl Depth 12-3/4" 

Your Filters:

Clear All
Price
  • $4000-$4500 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
RNSF83724

$4,445.00 / each

Enter location to check availability
Catalog Page #  2782 

Price $4,445.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Scullery Sink
  • With Faucet / Without Faucet Without Faucet
  • Body Material Stainless Steel
  • Gauge 16
  • Mounting Type Floor
  • Overall Length 85-1/2"
  • Overall Width 29-3/4"
  • Overall Height 42-1/4"
  • Number of Stations 3
  • Bowl Size 24" x 24"
  • Bowl Depth 12-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More