ST
ELKAY

Refrigerated Free-Standing Water Cooler, 1 Level, Top Push Button Dispenser Operation

  • Item # 49T435
  • My Part #
  • Mfr. Model # EFA8L1Z
  • Catalog Page # N/A
  • UNSPSC # 49121510
Refrigerated Free-Standing Water Cooler, 1 Level, Top Push Button Dispenser Operation close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,063.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 68.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Elkay® Floor Mount Water Cooler has an impact-resistant, vinyl-coating finish that helps offer durability and attractiveness. The Flexi-Guard® Safety Bubbler provides a flexible, anti-microbial mouth guard to help protect against injury and microorganisms. Suitable for freestanding or wall-backed indoor installations.

View More

Technical Specs

  • Item Water Cooler
  • Water Dispenser Product Group Water Cooler
  • Indoor / Outdoor Indoor
  • Refrigerated / Non-Refrigerated Refrigerated
  • Dispenser Design Free-Standing
  • Number of Levels 1
  • Cold Water Capacity 8.0 gph
  • Dispenser Operation Top Push Button
  • ADA Compliant No
  • Vandal Resistant No
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 41-1/2"
  • Width 18"
  • Depth 14-1/2"
  • Inlet 3/8" Tube O.D.
  • Color Light Gray Granite
  • Voltage 115
  • Refrigerant 134A (CFC Free)
  • Regulator Maintains Constant Stream Height At Line Pressures of 20 to 105 PSI
  • Drain Connection 1-1/4"
  • Includes Strainer
  • Manufacturers Warranty Length 5 yr. on Refrigeration System and 1 yr. Electrical Components and Water System
  • Standards Buy American Act, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 120, NSF 372 (lead free), NSF 61, UL 399
  • Compliance Lead, Water Qualtiy, Electrical, Mechanical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.