Skip Content


Refrigerated Free-Standing Water Cooler, 1 Level, Top Button and Foot Pedal Dispenser Operation

  • Item # 3EMY6
  • My Part #
  • Mfr. Model # EFA4LP1Z
  • Catalog Page # 2712
  • UNSPSC # 48101710
Water Cooler,Floor Mount,4 GPH close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,001.70 / each

Web Price $1,113.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 75.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Space-Ette water cooler offers a slim profile for installations with limited space. Premium-quality cooler has a waterway system with stainless steel tanks, copper components, and low-lead materials; an easy-to-clean strainer traps particulates before they enter the cooler. Unit features permanently lubricated compressor and fan motor, refrigeration system dryer, and a splash-resistant stainless steel basin. Preset temperature control only requires altitude adjustment. In-line flow regulator maintains constant stream height at line pressures of 20 to 105 psi. Removable front panels allow easy access for maintenance. P-trap not included.

View More

Technical Specs

  • Item Water Cooler
  • Water Dispenser Product Group Water Cooler
  • Indoor / Outdoor Indoor
  • Refrigerated / Non-Refrigerated Refrigerated
  • Dispenser Design Free-Standing
  • Number of Levels 1
  • Cold Water Capacity 4.0 gph
  • Dispenser Operation Top Button and Foot Pedal
  • ADA Compliant No
  • Vandal Resistant No
  • Compressor HP 1/5
  • Full Load Amps 2.5A
  • Height 41-1/2"
  • Width 18"
  • Depth 14-1/2"
  • Inlet 3/8" Tube O.D.
  • Color Light Gray Granite
  • Voltage 115
  • Refrigerant 134A (CFC Free)
  • Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
  • Drain Connection 1-1/4"
  • Includes Strainer, Foot Pedal Activation
  • Manufacturers Warranty Length 5 yr. on Refrigeration System and 1 yr. Electrical Components and Water System
  • Standards Buy American Act, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 120, NSF 372 (lead free), NSF 61, UL 399
  • Compliance Lead, Water Qualtiy, Electrical, Mechanical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.