Navigation Menu New

Access My Account, Order History, Lists and more here.

39AM89 LZS8WSSP UNSPSC # 48101710

Tap image to zoom.

Roll over image to zoom.

Refrigerated, Dispenser Design Wall, Water Cooler with Bottle Filling Station, Number of Levels 1

  • Item # 39AM89
  • Mfr. Model # LZS8WSSP
  • UNSPSC # 48101710
  • Catalog Page # 2719 2719
Country of Origin USA. Country of Origin is subject to change.

This Elkay® Enhanced EZH2O® Bottle Filling Station and Single ADA Cooler is a complete cooler and bottle-filling station in a consolidated, space-saving ADA-compliant design. The bottle filler features a sanitary, touchless sensor activation for easy use. It also has a laminar flow that helps provide clean fill with minimal splash and the real drain system helps eliminate standing water. The Flexi-Guard® Safety Bubbler has a simple push bar activation. A 3000 gal. filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction. For convenience, LED lights indicate when filter change is necessary and automatically updates LED status when it recognizes a new filter. Refrigeration may be powered off when not in use, to help reduce energy consumption. Silver ion anti-microbial protection on key plastic components helps inhibit the growth of mold and mildew. Low-energy LED light helps assist with filling dark bottles and illuminate dark hallways. The Green Ticker™ informs you of the number of 20 oz. plastic water bottles saved from waste. Both cooler and bottle filler ship together in 1 box. Suitable for indoor, wall-mount applications.

Technical Specs

  • Item Water Cooler with Bottle Filling Station
  • Water Dispenser Product Group Water Cooler with Bottle Filling Station
  • Indoor / Outdoor Indoor
  • Refrigerated / Non-Refrigerated Refrigerated
  • Dispenser Design Wall
  • Number of Levels 1
  • Cold Water Capacity 8 gph
  • Dispenser Operation Electronic Sensor (Bottle), Front and Side Pushbar (Fountain)
  • ADA Compliant Yes
  • Vandal Resistant No
  • Compressor HP 1/5 hp
  • Full Load Amps 4.2 A
  • Height 39 7/16 in
  • Width 18 3/8 in
  • Depth 19 in
  • Inlet 3/8 in OD
  • Color Silver
  • Voltage 115 V AC
  • Refrigerant 134A (Libre CFC)
  • Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
  • Drain Connection 1 1/4 in
  • Includes Bottle Filler (Sensor Activated), Water Cooler, Strainer, WaterSentry(R) Plus Filter
  • Manufacturers Warranty Length 5 yr on Refrigeration System, 1 yr Electrical Components and Water System
  • Standards ADA, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 120, GreenSpec, NSF 372 (lead free), NSF 42, NSF 53, NSF 61, UL 399
  • Compliance Accessibility, Electrical, Lead, Mechanical, Water Qualtiy

This Elkay® Enhanced EZH2O® Bottle Filling Station and Single ADA Cooler is a complete cooler and bottle-filling station in a consolidated, space-saving ADA-compliant design. The bottle filler features a sanitary, touchless sensor activation for easy use. It also has a laminar flow that helps provide clean fill with minimal splash and the real drain system helps eliminate standing water. The Flexi-Guard® Safety Bubbler has a simple push bar activation. A 3000 gal. filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction. For convenience, LED lights indicate when filter change is necessary and automatically updates LED status when it recognizes a new filter. Refrigeration may be powered off when not in use, to help reduce energy consumption. Silver ion anti-microbial protection on key plastic components helps inhibit the growth of mold and mildew. Low-energy LED light helps assist with filling dark bottles and illuminate dark hallways. The Green Ticker™ informs you of the number of 20 oz. plastic water bottles saved from waste. Both cooler and bottle filler ship together in 1 box. Suitable for indoor, wall-mount applications.

Back to Top