Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELKAY

Metal Compressor Overload Relay, For Various Elkay and Halsey Taylor Water Coolers

  • Item# 5WNK7
  • Mfr. Model# 31025C
  • Catalog Page# N/A
  • UNSPSC# 48101710
Metal Compressor Overload Relay, For Various Elkay and Halsey Taylor Water Coolers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Compressor Overload Relay
  • For Use With Various Elkay and Halsey Taylor Water Coolers
  • Fits Brand Elkay & Halsey Taylor
  • Material Metal
  • Size 3-1/4"L
  • Includes Overload And Relay
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.