Skip Content

 
ELKAY

Drop-In Sink with Faucet Ledge

Drop-In Sink with Faucet Ledge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Drop-In Sink with Faucet Ledge 
  • Overall Width 22" 
Gauge
Please Select
Overall Length
Please Select
Overall Height
Please Select
No. of Bowls
Please Select
Bowl Size
Please Select
Bowl Depth
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Gauge
Overall Length
Overall Height
No. of Bowls
Bowl Size
Bowl Depth
Price
Qty
Please use Qty box to add item(s) to cart.
DSE125223
20
25"
8-1/16"
1
18" x 14" x 10-1/8"
10-1/8"

$166.25 / each

Enter location to check availability
Catalog Page #  3399 

Price $166.25 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 20
  • Overall Length 25"
  • Overall Width 22"
  • Overall Height 8-1/16"
  • No. of Bowls 1
  • Bowl Size 18" x 14" x 10-1/8"
  • Bowl Depth 10-1/8"
D125223
22
25"
6-9/16"
1
15-3/4" x 21"
6-9/16"

$102.75 / each

Enter location to check availability
Catalog Page #  3399 

Price $102.75 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 22
  • Overall Length 25"
  • Overall Width 22"
  • Overall Height 6-9/16"
  • No. of Bowls 1
  • Bowl Size 15-3/4" x 21"
  • Bowl Depth 6-9/16"
K233224
23
33"
6-1/16"
2
14" x 15-3/4"
6-1/16"

$121.60 / each

Enter location to check availability
Catalog Page #  3399 

Price $121.60 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 23
  • Overall Length 33"
  • Overall Width 22"
  • Overall Height 6-1/16"
  • No. of Bowls 2
  • Bowl Size 14" x 15-3/4"
  • Bowl Depth 6-1/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms