Drop-In Bar Sink Package

2 products found with these common attributes:
  • Brand ELKAY
  • Item Drop-In Bar Sink Package
  • Body Material Stainless Steel
  • Overall Length 15"
  • Overall Width 15"
  • No. of Bowls 1
Narrow your results by
Gauge
Please Select
Overall Height
Please Select
Bowl Size
Please Select
Bowl Depth
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Gauge
Overall Height
Bowl Size
Bowl Depth
Price
Qty
Please use Qty box to add item(s) to cart.
15
BLR150C
18
7-5/8"
12" x 9-1/4"
7-1/8"

$788.00 / each

Enter location to check availability
Catalog Page #  2723 

Web Price $788.00 / each

Technical Specs

  • Item Drop-In Bar Sink Package
  • Body Material Stainless Steel
  • Gauge 18
  • Overall Length 15"
  • Overall Width 15"
  • Overall Height 7-5/8"
  • No. of Bowls 1
  • Bowl Size 12" x 9-1/4"
  • Bowl Depth 7-1/8"
15
KP211515C
23
5-3/16"
12"x 10"
5-3/16"

$132.00 / each

Enter location to check availability
Catalog Page #  2723 

Web Price $132.00 / each

Technical Specs

  • Item Drop-In Bar Sink Package
  • Body Material Stainless Steel
  • Gauge 23
  • Overall Length 15"
  • Overall Width 15"
  • Overall Height 5-3/16"
  • No. of Bowls 1
  • Bowl Size 12"x 10"
  • Bowl Depth 5-3/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More