C3
ELKAY

Concealed Deck Faucet 8", Gooseneck, Kitchen Sink Faucet, Lever Faucet Handle Type, 1.50 gpm

  • Item # 42EJ82
  • My Part #
  • Mfr. Model # LKD2439C
  • Catalog Page # N/A
  • UNSPSC # 40141702
Concealed Deck Faucet 8",  Gooseneck,  Kitchen Sink Faucet,  Lever Faucet Handle Type,  1.50 gpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Faucets, Hose Bibs and Hydrants~Kitchen and Bathroom Faucets


$566.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Concealed Deck Faucet 8"
  • Mounting Type - Faucet Deck
  • Faucet Type Kitchen Sink Faucet
  • Number of Holes 3
  • Faucet Installation Style Centerset
  • Number of Handles 2
  • Faucet Handle Type Lever
  • Faucet Spout Shape Gooseneck
  • Faucet Finish Chrome
  • Plumbing Brand Elkay
  • Flow Rate 1.5 gpm
  • ADA Compliance Yes
  • Standards ADA; ICC A117.1; ASME A112.181/CSA B125.1; NSF 61; NSF 372 (lead free)
  • Includes Faucet
  • For Use With Kitchen Sinks
How can we improve our Technical Specifications?

Compliance and Restrictions