Navigation Menu New

Access My Account, Order History, Lists and more here.

490X30 Lk1114 UNSPSC # 40141702

Tap image to zoom.

Roll over image to zoom.

Spout, Fits Brand Universal Fit, Faucet Spout Shape Gooseneck

  • Item # 490X30
  • Mfr. Model # Lk1114
  • UNSPSC # 40141702
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Glass filler faucet spouts have a gooseneck shape that allows clearance for filling drinking glasses and water bottles. They're used with glass filler faucets, which have a lever mechanism that starts water flow when users push a glass against it and stops flow when the glass is removed.

Technical Specs

  • Item Spout
  • Faucet Part Type Glass Filler Faucet Spouts
  • Fits Brand Universal Fit
  • Connection 3/8 in NPT
  • Faucet Spout Shape Gooseneck
  • Finish Chrome
  • Material of Construction Stainless steel
  • Size 10 in

Glass filler faucet spouts have a gooseneck shape that allows clearance for filling drinking glasses and water bottles. They're used with glass filler faucets, which have a lever mechanism that starts water flow when users push a glass against it and stops flow when the glass is removed.

Back to Top