Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ELKAY

3/8" NPT Stainless Steel Water Filter System, 1.5 gpm, 105 psi

  • Item # 415C62
  • My Part #
  • Mfr. Model # EF1500VRBMC
  • Catalog Page # N/A
  • UNSPSC # 47101514
3/8" NPT Stainless Steel Water Filter System, 1.5 gpm, 105 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $288.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Elkay vandal-resistant retrofit filtration kit with 1500 gal. lead and CTO filter and filter status monitor is ideal for retrofitting nonfiltered water coolers, fountains, and bottle filling stations. The WaterSentry® Filter VII is a 1500 gal. capacity filter certified for reduction of lead, chlorine, taste, odor, and Class 1 particulate. The filter should be replaced every 500 gallons or 2 months after installation. The vandal-resistant enclosure is made from 20-gauge stainless steel to protect filter and discourage tampering. The box can be mounted virtually anywhere near an accessible water line.

View More

Technical Specs

  • Item Water Filter System
  • Microns 0.05
  • Flow Rate 1.5 gpm
  • Max. Pressure 105 psi
  • Min. Pressure 20 psi
  • Service Life 1500 gal.
  • With Gauge/Without Gauge With Gauge
  • Application Water Coolers, Fountains, Bottle Filling Stations
  • With Valve/Without Valve Without Valve
  • Overall Height 4-5/8"
  • Overall Width 11-1/4"
  • Overall Depth 16-3/8"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 1
  • Cartridges Required Mfr. No. 51299C
  • Connection 3/8" NPT
  • Color Silver
  • Filter Media Activated Carbon
  • Reduces Chlorine, Taste, Odor, Particulate Class I, Lead
  • Max. Grain Capacity 0.05 Micron Pore Size
  • Housing Material Stainless Steel
  • Includes Filter Status Monitor, Mounting Box
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.