Skip Content


28" x 20" x 7-1/2" Lavatory Sink, With 7-1/2" Bowl Depth

  • Item # 52JY72
  • My Part #
  • Mfr. Model # ESLV2820W6C
  • Catalog Page # N/A
  • UNSPSC # 30181504
Lavatory Sink,28" x 20" x 7-1/2", SS close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,238.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Laboratory sink package is used for surgeons to scrub up, and can be hung from the wall.

View More

Technical Specs

  • Item Lavatory Sink
  • Mounting Type Wall Hung
  • Overall Length 28"
  • Overall Width 20"
  • Overall Height 7-1/2"
  • Bowl Size 14" x 12"
  • Bowl Depth 7-1/2"
  • ADA Compliant No
  • Bowl Shape Rectangle
  • Drain Opening 2"
  • Color Stainless Steel
  • Includes Faucet, Drain
  • Standards ASME A112.19.3/CSA B45.4, Faucet, ADA, ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372, Lead Free, Drain, ASME A112.18.2/CSA B125.2
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.