Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ELKAY

28" x 20" x 7-1/2" Lavatory Sink, With 7-1/2" Bowl Depth

  • Item # 52JY71
  • My Part #
  • Mfr. Model # ESLV2820W4C
  • Catalog Page # N/A
  • UNSPSC # 30181504
28" x 20" x 7-1/2" Lavatory Sink, With 7-1/2" Bowl Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,226.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Elkay® Wall Hung Lavatory Sink Kit has integrated instrument tray compartments for convenience. A sound-deadening material helps minimize sound and vibration for quieter usage. The sink has 1¾” coved corners, a 2” center drain opening, and mounts 1½” from wall. Because of its type 304 stainless steel material, the sink is durable as well as easy to clean and sanitize. A satin finish provides an attractive look. The kit includes sink, faucet, grid drain fitting, and stainless steel support brackets for installation. Suitable for healthcare applications such as hospitals, medical clinics, dental facilities, and doctor offices.

View More

Technical Specs

  • Item Lavatory Sink
  • Mounting Type Wall Hung
  • Overall Length 28"
  • Overall Width 20"
  • Overall Height 7-1/2"
  • Bowl Size 14" x 12"
  • Bowl Depth 7-1/2"
  • ADA Compliant No
  • Bowl Shape Rectangle
  • Drain Opening 2"
  • Color Stainless Steel
  • Includes Faucet, Drain
  • Standards ASME A112.19.3/CSA B45.4, Faucet, ADA, ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372, Lead Free, Drain, ASME A112.18.2/CSA B125.2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.