ST
ELKAY

25" x 22" x 6-1/16" Drop-In Sink with 21" x 15-3/4" Bowl Size

  • Item # 11U319
  • My Part #
  • Mfr. Model # K125224
  • Catalog Page # 2723
  • UNSPSC # 30181504
25" x 22" x 6-1/16" Drop-In Sink with 21" x 15-3/4"  Bowl Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 13.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Elkay® Dayton Top Mount Sink has a single bowl for uninterrupted washing space and a top-mount design for drop-in installation. The 300 Series stainless steel is great for everyday use. Sound-deadening pads help minimize sound and vibration for a quieter performance. With pre-placed mounting clips inside the channel, it helps make installation faster and easier. Product is ADA compliant when installed properly. Suitable for cabinet sizes 30” and larger.

View More

Technical Specs

  • Item Drop-In Sink
  • Body Material Stainless Steel
  • Gauge 23
  • Overall Length 25"
  • Overall Width 22"
  • Overall Height 6-1/16"
  • No. of Bowls 1
  • Bowl Size 21" x 15-3/4" x 6"D
  • Bowl Depth 6-1/16"
  • ADA Compliant Yes
  • Drain Opening 3-1/2"
  • Finish Satin
  • Number of Holes 4
  • Faucet Mounting Centers 4"
  • Faucet Hole Dia. 1-1/2"
  • Includes Bottom only spray; Installation Hardware for 3/4" Thick Countertop
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)
  • Compliance ADA, Buy American Act
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.