Skip Content

DV
ELKAY

25" x 19-1/2" x 7-5/8" Drop-In Sink without Faucet Ledge with 21" x 15-3/4" Bowl Size

  • Item # 3AEF4
  • My Part #
  • Mfr. Model # LFR2519
  • Catalog Page # 2723
  • UNSPSC # 30181504
25" x 19-1/2" x 7-5/8" Drop-In Sink without Faucet Ledge with 21" x 15-3/4" Bowl Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drop-In Sinks

Product Details

This Elkay® Lustertone Top Mount Sink has a single bowl for uninterrupted washing space and a top-mount design for drop-in installation. Its handcrafted, uniform-grain finish helps permit light scratches to naturally blend into sink with time. The type 304 stainless steel helps provide lasting durability. Straight sidewalls give the sink a flat bottom to help offer more usable space for stacking, soaking, and washing dishes as well as make cleaning easier. Sound-deadening pads help minimize sound and vibration for a quieter performance. With pre-placed mounting clips inside the channel, it helps make installation faster and easier. Suitable for cabinet sizes 30” and larger.

View More

Technical Specs

  • Item Drop-In Sink without Faucet Ledge
  • Body Material Stainless Steel
  • Gauge 18
  • Overall Length 25"
  • Overall Width 19-1/2"
  • Overall Height 7-5/8"
  • No. of Bowls 1
  • Bowl Size 21" x 15-3/4"
  • Bowl Depth 7-5/8"
  • ADA Compliant No
  • Drain Opening 3-1/2"
  • Finish Lustrous Highlighted Satin
  • Number of Holes 0
  • Includes Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)
  • Compliance Buy American Act
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products