NC
ELKAY

17" x 22" x 10-1/8" Drop-In Sink with Faucet Ledge with 13-1/2" x 16" Bowl Size

  • Item # 3AEF7
  • My Part #
  • Mfr. Model # DLR1722103
  • Catalog Page # 2723
  • UNSPSC # 30181504
17" x 22" x 10-1/8" Drop-In Sink with Faucet Ledge with 13-1/2" x 16" Bowl Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $559.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 19.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Elkay® Lustertone Top Mount Sink has a single bowl for uninterrupted washing space and a top-mount design for drop-in installation. Its handcrafted, uniform-grain finish helps permit light scratches to naturally blend into sink with time. The type 304 stainless steel helps provide lasting durability. Straight sidewalls give the sink a flat bottom to help offer more usable space for stacking, soaking, and washing dishes as well as make cleaning easier. Furthermore, the high-capacity bowl offers room for filling stockpots and handling large baking sheets and roasters. Sound-deadening pads help minimize sound and vibration for a quieter performance. With pre-placed mounting clips inside the channel, it helps make installation faster and easier. Suitable for cabinet sizes 21” and larger.

View More

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Body Material Stainless Steel
  • Gauge 18
  • Overall Length 17"
  • Overall Width 22"
  • Overall Height 10-1/8"
  • No. of Bowls 1
  • Bowl Size 13-1/2" x 16"
  • Bowl Depth 10-1/8"
  • Faucet Operation 1-1/2"
  • ADA Compliant No
  • Drain Opening 3-1/2"
  • Finish Lustrous Highlighted Satin
  • Number of Holes 3
  • Faucet Mounting Centers 4"
  • Faucet Hole Dia. 1/2"
  • Includes Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)
  • Compliance Buy American Act
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.