Skip Content

NC
ELKAY

13" x 13" x 7-5/8" Drop-In Sink without Faucet Ledge with 10" x 10" Bowl Size

  • Item # 3AEE9
  • My Part #
  • Mfr. Model # LFR1313
  • Catalog Page # 2723
  • UNSPSC # 30181504
Drop-In Sink w/o Faucet Ledge,13 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $366.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lustertone® sinks are fully undercoated to protect against condensation and help maintain sink water temperature. Durable, fine linear grain means light scratches naturally blend into sink with time. Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink. Meticulous attention to form and function creates a new standard for the connoisseur.

View More

Technical Specs

  • Item Drop-In Sink without Faucet Ledge
  • Body Material Stainless Steel
  • Gauge 18
  • Overall Length 13"
  • Overall Width 13"
  • Overall Height 7-5/8"
  • No. of Bowls 1
  • Bowl Size 10" x 10"
  • Bowl Depth 7-5/8"
  • ADA Compliant No
  • Drain Opening 3-1/2"
  • Finish Lustrous Highlighted Satin
  • Number of Holes 0
  • Includes Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)
  • Compliance Buy American Act
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.