Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ELIWELL

PTC Temperature Sensor, For Use With: Mfr. No. ID24DB0XCJ300, ID24DB0XCH300, ID23DL0XCJ600, ID23DL0X

  • Item # 6JZY4
  • Mfr. Model # SN7S0A1500
  • Catalog Page # N/A
  • UNSPSC # 41112209
PTC Temperature Sensor, For Use With: Mfr. No. ID24DB0XCJ300, ID24DB0XCH300, ID23DL0XCJ600, ID23DL0X close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Thermostat Accessories

Technical Specs

  • Item Temperature Sensor
  • Type PTC
  • For Use With Mfr. No. ID24DB0XCJ300, ID24DB0XCH300, ID23DL0XCJ600, ID23DL0XCH600
  • Remarks Air Sensing
  • Color Gray
  • Length (In.) 54
  • Operating Temp. Range (F) -65 to 300
  • Display Temp. Range (F) -67 to 284
  • Sensor Type Analog
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms