Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ELIWELL

Temperature Control, Digital, SPST, 240V

  • Item# 12Z408
  • Mfr. Model# EWPLUS902-230
  • Catalog Page# N/A
  • UNSPSC# 39121549
Temperature Control,Digital,SPST,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Refrigeration Controls

Product Details

Universal Electronic Temperature and Defrost Controls

• Digital display Compatible with Televis software
EW Plus Series Kits
Provide full refrigeration cabinet temperature control, compressor short cycle protection, defrost management, door switch control, and full alarm management. NTC probe(s), face plate, and 2 mounting clips included.

View More

Technical Specs

  • Item Digital Temperature and Defrost Controller
  • Type Cooling Or Heating
  • Switch Type SPST
  • Switch Action Opens High or Low
  • Control Range (F) -22 TO 185
  • Temp. Differential High (F) User Settable
  • Temp. Differential Low (F) User Settable
  • Constant Differential (F) User Settable
  • Normally On (F) User Settable
  • Normally Off (F) User Settable
  • Cold On User Settable
  • Cold Off User Settable
  • Warm On User Settable
  • Warm Off User Settable
  • Height (In.) 7/8
  • Width (In.) 2-1/2
  • Depth (In.) 2-3/8
  • Capillary Length (In.) 60
  • Capillary Type NTC
  • Bulb Dia. (In.) 3/8
  • Bulb Size Length (In.) 1-1/2
  • Voltage 240
  • Locked Rotor Amps 72
  • Full Load Amps 12
  • Construction PC UL94 V-0 Resin Plastic Casing, Polycarbonate Glass
  • Application Refrigeration Compressor Control, Defrost Control, Walk-in Coolers, Cold Storage, Refrigeration Display Case
  • Agency Compliance UL
  • For Use With Televis Software, NTC/PTC Probes
  • Includes PTC Probe, Face Plate, 2 Mounting Clips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None