Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELIWELL

Temp Controller, 12VAC/DC, 4 Switches

  • Item# 6JZX9
  • Mfr. Model# ID24DB0XCJ300
  • Catalog Page# N/A
  • UNSPSC# 39121510
Temp Controller,12VAC/DC,4 Switches close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Refrigeration Controls

Product Details

Electronic Controls

• Digital display
Universal Electronic Temperature and Defrost Controls

• Digital display Compatible with Televis software
ID-Digifrost Series
Refrigeration controls have programmable throttle range temperature, differential temperature, temperature sensitivity, and daily temperature settings. Front panel has IP65 protection from dust and low-pressure jets of water. TTL serial output.

View More

Technical Specs

  • Item Electronic Temperature Control
  • Type Refrigeration
  • Switch Type SPST
  • Switch Action Open Or Close On Rise
  • Control Range (F) -58 to 230
  • Height (In.) 7/8
  • Width (In.) 2-1/2
  • Depth (In.) 2-1/2
  • Voltage 12 VAC/DC
  • Full Load Amps (2) At 8 Amps (2) At 5 Amps
  • Application Refrigeration Compressor Control, Refrigeration Defrost Control, Walk-In Coolers, Cold Storage, Refrigeration Display Case
  • For Use With Televis Software, PTC/NTC Temperature Sensors
  • Includes TTL Serial Port
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None