Navigation Menu New

Access My Account, Order History, Lists and more here.

56LA88 20725 UNSPSC # 47121805

Tap image to zoom.

Roll over image to zoom.

Pressure Washer

  • Item # 56LA88
  • Mfr. Model # 20725
  • UNSPSC # 47121805
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Heavy Duty (2800 to 3299 psi)
  • Operating Pressure 3300 psi
  • Power Type Gas
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 2-2.9 gpm
  • Pressure Washer Flow Rate 2.7 gpm
  • Engine Brand Briggs and Stratton
  • Detergent Injection System Yes
  • Starter Type Recoil
  • Engine Displacement 208cc
  • HP 1.9
  • Gross Torque 9.5 lb-ft
  • Pump Type Triplex
  • Pump Drive Direct
  • Piston Material Aluminum
  • Usable Hours per Week 40
  • Hose Dimensions 3/8 in x 30 ft
  • Burner Fuel Gasoline
  • Includes Handle, Carriage Bolts, Plastic Knobs, Spray Gun, Quick Connect Wand, High Pressure Hose, Spray Tips, Oil Bottle
  • Standards PWMA Certifications PW101-2010
  • Warranty 2 yr
  • Length 28-5/8 in
  • Width 23-1/4 in
  • Height 23 in
  • Net Weight 77 lb

Compliance and Restrictions

  • Hazardous Material - Engines
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top