Navigation Menu New

Access My Account, Order History, Lists and more here.

402M17 E-029-SB-E UNSPSC # 46171506

Tap image to zoom.

Roll over image to zoom.

Executive Safe, Black/Gray, Weight 198 lb.

  • Item # 402M17
  • Mfr. Model # E-029-SB-E
  • UNSPSC # 46171506
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Executive Safe
  • Color Black/Gray
  • Net Weight 198 lb
  • Fire Rated None
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 2 Adjustable
  • Lock Style Electronic
  • Number of Bolts 6
  • Outside Height 29 in
  • Outside Width 21 in
  • Outside Depth 19 3/4 in
  • Inside Width 18 1/2 in
  • Inside Depth 14 in
  • Door Opening Height 23 35/64 in
  • Door Plate Thickness 5/64 in
  • Holds Documents, Records and Valuables
  • Includes Backlit Electronic Lock
  • Max. User Codes 1
  • Number of Drawers 0
Back to Top