Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ELITE

12.47 cu. ft. Gun Safe, 448 lb. Net Weight, 1/2 hr. Fire Rating, Combination Dial Lock Style

  • Item # 402L68
  • My Part #
  • Mfr. Model # E-30-MG-C-S
  • Catalog Page # N/A
  • UNSPSC # 46171506
12.47 cu. ft. Gun Safe, 448 lb. Net Weight, 1/2 hr. Fire Rating, Combination Dial Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $864.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 448.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gun Safe
  • Color Green
  • Net Weight 448 lb.
  • Capacity 12.47 cu. ft.
  • Fire Rating 1/2 hr.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Finger Print Memory No
  • Lock Style Combination Dial
  • Number of Shelves 5 Adjustable
  • Number of Bolts 8
  • Outside Height 59"
  • Outside Width 20-1/4"
  • Outside Depth 29-1/4"
  • Inside Height 56-1/2"
  • Inside Width 26-3/4"
  • Inside Depth 14"
  • Door Opening Height 52-13/16"
  • Door Opening Width 22-61/64"
  • Door Plate Thickness 2mm
  • Wall Thickness 2mm
  • Holds (30) Guns
  • Features Four Way Locking with 1-1/2" Live Action Locking Bolts and 1" Deadbolt
  • Includes Door Organizer, 2 or More Row Barrel Rest Inserts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.