Skip Content

TP
ELGA

Water Purification System,10Lpm @ 22 ps

  • Item # 16D287
  • My Part #
  • Mfr. Model # CN120RDM1-115
  • Catalog Page # N/A
  • UNSPSC # 41104901
Water Purification System,10Lpm @ 22 ps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21,796.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 194.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Purification System
  • Inlet Pipe Size 15mm O.D.
  • Outlet Pipe Size 15mm O.D. Tube
  • Max. Inlet Pressure Range 30 to 90 psi
  • Purified Water Resistivity Greater Than 5 megohms
  • Max. Output Flow 10Lpm @ 22 psi
  • Voltage 100-240VAC
  • Inlet Water Temp. Range 4-40 Degrees C
  • Storage Capacity 50L
  • Total Organic Carbons Less Than30 ppb
  • Bacteria Removal Less Than1CFU/ml When Fitted with LC204 POU Filter
  • Particulate Removal 0.2um When Fitted with LC204 POU Filter
  • Application Tap-to-Type II, Mini-Central System
  • Includes System & Manual & Certs. Does Not Include Purification Pack Or Starter Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.